Beli jas hujan bandung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
Daftar Harga jas hujan bandung Terbaru February 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)